40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 120V - 2-Pack

  • Mfr # S2741

  • Zoro # G0964889


product price:  $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90

Key Features

Voltage
120V
Dimmable
Yes
Bulb Finish
Frost
Bulb Beam Angle
360
Light Bulb Dia.
1.88 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2741
Zoro #
G0964889
UPC #
045923027413
Country of Origin
China

Dimensions

Light Bulb Dia.
1.88 in.
Max Overall Bulb Length
3.38 in.

Details

Item
Bulb,Incandescent,40W,A15,Candelabr,Package Quantity 2
Voltage
120V
Dimmable
Yes
Bulb Finish
Frost
Bulb Beam Angle
360
Bulb Amps
0.333A

Description

Bulb,Incandescent,40W,A15,Candelabr,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.