Zoro Homepage

40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V

  • Mfr # S4981

  • Zoro # G0965047


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Voltage
130V
Watts
40W
Bulb Shape
A19
Lighting Technology
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4981
Zoro #
G0965047
UPC #
045923049811
Country of Origin
China

Dimensions

Light Bulb Dia.
2.38 in.
Max Overall Bulb Length
4.13 in.
Maximum Overall Length
4.13 in

Details

Item
Bulb,Incandescent,40W,A19,Medium Base
Voltage
130V
Watts
40W
Bulb Shape
A19
Lighting Technology
Incandescent
Dimmable
Yes
Bulb Finish
Ceramic Blue
Bulb Beam Angle
360
Features
Lensed Lamp
Bulb Amps
0.308A
Lamp Base
Medium
Beam Spread
360 Degrees
Lamp Filament
C-9

Description

Bulb,Incandescent,40W,A19,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.