Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V

  • Mfr # S2412

  • Zoro # G0965196


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Light Bulb Dia.
2.38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2412
Zoro #
G0965196
UPC #
045923024122
Country of Origin
China

Dimensions

Light Bulb Dia.
2.38 in.
Max Overall Bulb Length
4.5 in.

Details

Item
Bulb,Incandescent,40W,A19,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Bulb Amps
0.333A

Description

Bulb,Incandescent,40W,A19,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.