Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack

  • Mfr # S4740

  • Zoro # G0965248


product price: $6.85
/pk 2, $3.43/ea
Sold in multiples of 3 for $20.55

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
3.88 in.
Light Bulb Dia.
1.25 in.
Bulb Beam Angle
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4740
Zoro #
G0965248
UPC #
045923047404
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.88 in.
Light Bulb Dia.
1.25 in.

Details

Item
Bulb,Incandescent,40W,B10,Medium Ba,Package Quantity 2
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Clear
Bulb Amps
0.333A

Description

Bulb,Incandescent,40W,B10,Medium Ba,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.