Zoro Homepage

40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V

  • Mfr # S3605

  • Zoro # G0966079


product price: $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Voltage
120V
Dimmable
Yes
Bulb Beam Angle
0
Light Bulb Dia.
1.75 in.
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3605
Zoro #
G0966079
UPC #
045923036057
Country of Origin
China

Dimensions

Light Bulb Dia.
1.75 in.
Max Overall Bulb Length
2.63 in.

Details

Item
Bulb,Incandescent,40W,R14,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
0
Bulb Finish
Clear
Bulb Amps
0.333A

Description

Bulb,Incandescent,40W,R14,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.