
40 Watt, T12, Fluorescent, 6500K Day Light, 90 CRI, Medium Bi Pin base
Mfr # S6638
Zoro # G314836460
product price: $4.69
/eaSold in multiples of 30 for $140.70
Key Features
Bulb Shape
T12
Watts
40W
Bulb Base Type
Medium Bi Pin
Color Temperature
Daylight
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6638
Zoro #
G314836460
UPC #
45923066382
Country of Origin
China
Dimensions
Length
48 in
Outside Dia.
1.5 in
Details
Bulb Shape
T12
Watts
40W
Bulb Base Type
Medium Bi Pin
Color Temperature
Daylight
Dimmable
Non-Dimmable
Lumens
2400L
Standards
RoHS
Rated Life
24000
CCT
6500K
Operating Temperature
Ballast Dependent
Beam Spread
360
ANSI Base
G13
CRI
90
Application
Lighting
Lamp Count
1
Color
White
Finish
Gloss White
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NV, OR, VT, WA, DC, NY, RI, MN, ME, MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.