Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 Watt T12 LED 3K/4K/5K/65K CCT Fa8 Base, 2PK

  • Mfr # S26501

  • Zoro # G222576243


product price: $34.15
/pk 2, $17.08/ea
Sold in multiples of 6 for $204.90

Key Features

Damp/Wet Rating
Damp
CCT
3000K/4000K/5000K/6500K
Rated Life
36000 hr
Lumens
4400L/5200L/5200L/4800L
Incandescent Equivalent
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26501
Zoro #
G222576243
UPC #
045923265013
Country of Origin
Viet Nam

Dimensions

Outside Dia.
1.42 in
Length
94.02 in

Details

Damp/Wet Rating
Damp
CCT
3000K/4000K/5000K/6500K
Rated Life
36000 hr
Lumens
4400L/5200L/5200L/4800L
Incandescent Equivalent
75W
Operating Temperature
-20C (-4F) to +45C (+113F)
Lamp Shape
T12
Lamp Base
Single Pin
Dimmable
Yes
Standards
cETLus, FCC, Damp, RoHS, NSF
Base Type
Fa8
CRI
80+
Lamp Count
2
Beam Spread
240
Color Temperature
Soft White to Daylight
For Use With
Lighting
Color
White
Voltage
Ballast Dependent
Material
Glass
Watts
40W
Application
Lighting
Finish
Frost

Description

SATCO NUVO's S26501 LED T12 ballast compatible lamps are direct replacements for T12 linear fluorescent. Offered in a frosted white finish, these lamps are also PET coated and NSF rated. This 8' model comes with a Fa8 single-pin base and is conveniently sold in two-packs making these lamps make replacing traditional tubes an easy choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.