Shop SATCO
See all product information
Create Account
40 Watt T8 LED 96 Inch 30K/35K/40K/50K/65K CCT Fa8 Base Type A+B PET Coated Non-Dimmable 120-277V
- Mfr # S11669
- Zoro # G823314015
product price:Â
$
35.89
/ea
Sold in multiples of 10 for
$358.90
Key Features
ANSI Base
Fa8
Standards
cETLus - Listed, FCC, Damp, RoHS, NSF, IP20
Lumens
5500 lm
Color
White
Watts
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11669
- Zoro #
- G823314015
- UPC #
- 45923116698
- Country of Origin
- China
Dimensions
- Length
- 94 in
- Outside Dia.
- 1 in
Details
- ANSI Base
- Fa8
- Standards
- cETLus - Listed, FCC, Damp, RoHS, NSF, IP20
- Lumens
- 5500 lm
- Color
- White
- Watts
- 40 W
- Incandescent Equivalent
- 96 W
- Voltage
- 120V to 277V
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Temp. Range
- -20° C to +45° C (-4° F to +113° F)
- Dimmable
- No
- Finish
- Frost
- Lamp Base
- Single Pin
- Beam Spread
- 200°
- Lamp Count
- 1
- Lamp Shape
- T8
- Material
- Glass / Plastic
- Rated Life
- 50,000 hr
- Damp/Wet Rating
- Damp
- Application
- Lighting
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- CRI
- 80+
Description
Upgrade your lighting with versatile S11669 T8 linear lamps engineered for maximum flexibility and performance. Designed with Dual Mode Type A+B operation, these lamps can be installed with an existing ballast or wired directly to line voltage, simplifying retrofits and reducing installation time. CCT Selectable technology allows you to choose the ideal color temperature on-site, delivering the right ambiance and visual clarity for any space. Operating across a wide 120V-277V range, they provide dependable performance in diverse commercial environments. Featuring a frosted, PET coated glass tube that is NSF rated, these T8 lamps are ideal for offices, retail spaces, warehouses, and task lighting applications where durability, safety, and high-quality illumination matter most.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.