Zoro Homepage

400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V

  • Mfr # S7006

  • Zoro # G0965038


product price: $17.35
/ea

Key Features

Voltage
120V
Dimmable
Yes
Light Bulb Dia.
5 in.
Bulb Beam Angle
0
Bulb Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7006
Zoro #
G0965038
UPC #
045923070068
Country of Origin
China

Dimensions

Light Bulb Dia.
5 in.
Max Overall Bulb Length
6.5 in.

Details

Item
Bulb,Incandescent,400W,BR40,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
0
Bulb Finish
Frost
Bulb Amps
3.333A

Description

Bulb,Incandescent,400W,BR40,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.