Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40/30/20W LED HID Replacement - 3K/4K/5K CCT Selectable - Ballast Bypass - Medium Base - 120-277V

  • Mfr # S13148

  • Zoro # G022576269


product price: $45.49
/ea

Key Features

Light Bulb Dia.
5.69 in
Finish
Clear
Lamp Base
Medium
For Use With
Lighting
Lumens
5800L-6400L/4350L-4800L/2900L-3200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13148
Zoro #
G022576269
UPC #
045923131486
Country of Origin
Malaysia

Dimensions

Light Bulb Dia.
5.69 in
Length
5.68 in

Details

Finish
Clear
Lamp Base
Medium
For Use With
Lighting
Lumens
5800L-6400L/4350L-4800L/2900L-3200L
Rated Life
50000
Color
Clear
Voltage
120V-277V
Watts
40W/30W/20W
Light Color
Soft White to Natural Light
CRI
80
Base Type
E26
Lamp Shape
Corncob
Dimmable
Yes
Item
HID Replacements
Standards
cULus, FCC, Wet, RoHS, IP65
Lamp Count
1
Temp. Range
-25C (-13F) to +50C (+122F)
Damp/Wet Rating
Wet
Beam Spread
120 Deg
Material
Aluminum
CCT
3000K/4000K/5000K

Description

Illuminate outdoor spaces with SATCO NUVO's S13148 LED post top lamp. Featuring an E26 base, 20/30/40 wattage selection, and 2,900-6,400 lumens, it enhances visibility while reducing light pollution. Improved light shielding and a downward beam minimize up light and visual distractions. Built for long-lasting performance, it offers rugged aluminum construction, an IP65 watertight seal cap, 4kV surge protection, and enclosed fixture rating, with a 50,000-hour rated life and 5-year warranty.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.