Zoro Homepage

40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire

  • Mfr # S29925

  • Zoro # G802174357


product price: $27.69
/ea
Sold in multiples of 10 for $276.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.

Key Features

Voltage
120V-277V
Watts
40 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29925
Zoro #
G802174357
UPC #
45923299254
Country of Origin
China

Dimensions

Length
96 inches

Details

Voltage
120V-277V
Watts
40 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Lumens
5500 lumens
Rated Life
50000 hours
Light Technology
LED
Light Color
Natural Light
Indoor/Outdoor Usage
Indoor
Standards
cRUus - Recognized Component;cULus - Certified;cULus - Classified
Wattage Equivalency
110 watts
Bulb Beam Angle
210
Bulb Finish
White
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Incandescent Wattage Equivalency
125 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

This new generation of 8-foot linear LED lamps offers a forty percent increase in energy savings. The all-glass tube has been PET coated, making the lamp shatterproof. Each bulb is suitable for use in emergency lighting when used in conjunction with the Satco EM Driver S8002.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.