Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W 8 ft. T8 LED 65K R17d - 50K Hours 5500L Type B BBP 2-End Wire

  • Mfr # S29942

  • Zoro # G102174361


product price: $33.65
/ea
Sold in multiples of 10 for $336.50
Item requires special delivery charges. A $13.50 per item surcharge will be applied.

Key Features

Voltage
120V-277V
Watts
40 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S29942
Zoro #
G102174361
UPC #
45923299421
Country of Origin
China

Dimensions

Length
96 inches

Details

Voltage
120V-277V
Watts
40 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
Lumens
5500 lumens
Rated Life
50000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
Daylight
Indoor/Outdoor Usage
Indoor
Bulb Finish
White
Wattage Equivalency
110W
Color Rendering Index
80+
Standards
cRUus - Recognized Component;cULus - Certified;cULus - Classified
Bulb Beam Angle
210
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
125 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

This new generation of 8-foot linear LED lamps offers a forty percent increase in energy savings. The all-glass tube has been PET coated, making the lamp shatterproof. Each bulb is suitable for use in emergency lighting when used in conjunction with the Satco EM Driver S8002.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.