Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish

  • Mfr # S4641

  • Zoro # G0958853


product price: $7.39
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Average Bulb Life
2000
Length
1.56 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4641
Zoro #
G0958853
UPC #
045923046414
Country of Origin
China

Dimensions

Length
1.56 in
Light Bulb Dia.
0.5 in

Details

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Item
Bulb,Halogen,40W,T4,Double Loop Base,Bi
Average Bulb Life
2000
Voltage
120V
Bulb Finish
Clear
Bulb Amps
0.333A
Standards
Damp Rating
Application
Lighting
Material
Glass / Metal
Lumens
500L
Beam Angle - Vehicle Lighting
360
Dimmable
Yes
Bulb Color Temp.
2900K
Filament Type
CC-2V
Location Rating
Damp
CRI
100

Description

Bulb,Halogen,40W,T4,Double Loop Base,Bi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.