Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.29 W miniature - T3 1/4 - 1000 Hours - Miniature Bayonet Base - 13V, PK10

  • Mfr # S7074

  • Zoro # G0964873


product price: $19.65
/pk 10, $1.96/ea

Key Features

Voltage
13V
Watts
4.29W
Bulb Shape
T3.25
Lighting Technology
Incandescent
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7074
Zoro #
G0964873
UPC #
045923070747
Country of Origin
China

Dimensions

Light Bulb Dia.
0.41 in.
Max Overall Bulb Length
1.19 in.
Maximum Overall Length
1.19 in

Details

Item
Bulb,Incandescent,4.29W,T3 1/4,Min,Package Quantity 10
Voltage
13V
Watts
4.29W
Bulb Shape
T3.25
Lighting Technology
Incandescent
Dimmable
No
ANSI Code
1816
Bulb Beam Angle
360
Features
Lensed Lamp
Bulb Finish
Clear
Lamp Base
Miniature Bayonet
Bulb Amps
0.330A
Beam Spread
360 Degrees
Lamp Filament
C-2V

Description

Bulb,Incandescent,4.29W,T3 1/4,Min,Package Quantity 10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.