Zoro Homepage

4.5 Watt G16.5 LED White Candelabra Base 5000K 120 Volt 2-Card, 2PK

  • Mfr # S21876

  • Zoro # G412110042


product price: $8.95
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.90

Key Features

Voltage
120V
Watts
4.5 W
Bulb Shape
G16.5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21876
Zoro #
G412110042
UPC #
45923218767
Country of Origin
China

Dimensions

Length
3.11 in
Bulb Dia.
1.97 in

Details

Voltage
120V
Watts
4.5 W
Bulb Base Type
Candelabra (E12)
Bulb Shape
G16.5
Bulb Housing
Glass
Color Temperature
Natural Light
Dimmable
Yes
Lumens
350L
Rated Life
15000
Light Technology
LED
For Enclosed Fixtures
Yes
Wattage Equivalency
40 watts
Standards
cETLus - Listed, FCC, Wet, RoHS
Bulb Finish
White
Bulb Primary Application
Lighting
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
320 Degrees
Color Rendering Index
90
Light Color
Natural Light
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Use With
Indoor/Outdoor Lighting
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVO's S21876 4.5-watt white, LED G16.5 bulb with a candelabra base is dimmable and offers 5000K natural light. Wet rated for indoor and outdoor applications, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.