Zoro Homepage

4.5-Watt G16.5 LED - White - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21816

  • Zoro # G009012469


product price: $9.99
/pk 2, $5.00/ea

Key Features

Voltage
120V
Watts
4.5W
Bulb Shape
G16.5
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21816
Zoro #
G009012469
UPC #
045923218163
Country of Origin
China

Dimensions

Length
3.11 in

Details

Voltage
120V
Watts
4.5W
Bulb Base Type
Medium
Bulb Shape
G16.5
Color Temperature
Warm White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
40W (Incandescent)
For Enclosed Fixtures
Yes
Light Color
Warm White
Color Rendering Index
90+
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Beam Angle
320 degrees
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.