Zoro Homepage

4.5 Watt, G25 LED, Tunable White, Clear, Starfish IOT, 120 Volt, 450 Lumens

  • Mfr # S11251

  • Zoro # G814810601


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Voltage
120V
Watts
4.5 W
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
Warm to Cool White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11251
Zoro #
G814810601
UPC #
45923112515
Country of Origin
China

Dimensions

Length
4.45 in
Bulb Dia.
3.15 in

Details

Voltage
120V
Watts
4.5 W
Bulb Base Type
Medium (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
Warm to Cool White
Dimmable
Yes
Lumens
450L
Rated Life
15000
Light Technology
LED
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Light Color
Warm to Cool White
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Beam Angle
280 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
40W
Bulb Designation
G25
Application
Lighting
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Decorative and versatile, Satco's S11251 4.5-watt LED filament G25 clear, tunable white filament globe offers temperature settings from warm to cool white. It is smart, aesthetically pleasing, and offers thousands of CCT selections from 2700-5000K. The lamp's features of being dimmable, damp location rated, and approved for enclosed fixtures, make it suitable for bath vanities and kitchen locations.


  • •G25 vintage filament lamp with STARFISH Wi-Fi Technology
  • •Tunable white technology with thousands of settings from 2700K to 5000K, controlled with the STARFISH app
  • •Dimmable with the STARFISH app
  • •4.5W LED replaces 40W medium based bulb
  • •Damp location and enclosed fixture rated
  • •Voice assistant compatible: Siri Shortcuts; Alexa; Hey Google; SmartThings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.