4.5 Watt MR16 LED - Silver Finish - 3500K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen

  • Mfr # S11393

  • Zoro # G110877643


product price:  $8.49
/ea

Key Features

Voltage
12
Watts
4.5 W
Bulb Base Type
Bi Pin GU5.3
Bulb Shape
MR16
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11393
Zoro #
G110877643
UPC #
45923113932
Country of Origin
China

Dimensions

Length
1.77 in.
Height
1.77 in
Bulb Dia.
1.97 in

Details

Voltage
12
Watts
4.5 W
Bulb Base Type
Bi Pin GU5.3
Bulb Shape
MR16
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
3500K
Dimmable
Yes
Lumens
360L
Rated Life
25000
Light Technology
LED
Bulb Finish
Gray
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Wattage Equivalency
35 watts
For Enclosed Fixtures
Yes
Color Rendering Index
80
Standards
RoHS ; cULus ; CEC Title 20 ; FCC
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
40 Degrees
Light Color
Neutral White
Style
Utility
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
35W
UL 1993 Environmental Rating
Damp
Amps
0.375A

Description

SATCO NUVO's LED MR16 lamps lowercase s and n in Satco Nuvo are a mainstay of accent lighting. They provide focused illumination where it's needed most, with spot or flood options highlighting the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and a range of color temperatures: 2700K, 3000K, 3500K, 4000K, and 5000K, to match the decor and ambiance of any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.