
4.5 Watt T6 LED, Clear Finish, G8 Base, 5000K, 120V
Mfr # S12325
Zoro # G612489658
product price: $9.55
/eaSold in multiples of 2 for $19.10
Key Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
Bi Pin G8
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12325
Zoro #
G612489658
UPC #
45923123252
Country of Origin
China
Dimensions
Length
1.77 in
Bulb Dia.
0.73 in
Details
Voltage
120V
Watts
4.5 W
Bulb Base Type
Bi Pin G8
Bulb Shape
T6
Bulb Housing
Ceramic / Polycarbonate (PC)
Color Temperature
5000K
Dimmable
Dimmable
Lumens
430L
Rated Life
25000 hrs
Light Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Bulb Beam Angle
300 Degrees
Wattage Equivalency
35 watts
Color Rendering Index
80+
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor
Standards
cULus
Light Color
Natural Light
For Enclosed Fixtures
Yes
Maximum Operating Temperature
40 degrees celsius
Incandescent Wattage Equivalency
35W
UL 1993 Environmental Rating
Damp
Description
Transform your surroundings with SATCO|NUVOs S12325 4.5-watt, T6, G8-base, Halogen replacement lamp, engineered for optimal energy efficiency and affordability. With a CCT of 5000K and emitting a 300-degree omni-directional light, this lamp is ideal for accentuating various settings. Find the perfect lighting solution for chandeliers, display lighting, landscapes, displays and more with the brilliantly focused light of this lamp, tailored to meet your needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.