Zoro Homepage

450/338/225 Watt 30K/40K/50K CCT Field Selectable LED Corncob Mogul Extended Base 277-480

  • Mfr # S23139

  • Zoro # G715718471


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
277 to 480 V
Watts
450 W / 338 W / 225 W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Color Temperature
3000K / 4000K / 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23139
Zoro #
G715718471
UPC #
45923231391
Country of Origin
China

Dimensions

Length
12.3 in
Bulb Dia.
5.6 in

Details

Item
HID Replacement
Voltage
277 to 480 V
Watts
450 W / 338 W / 225 W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Color Temperature
3000K / 4000K / 5000K
Dimmable
Yes
Lumens
73158 L / 57366 L / 40513 L
Rated Life
50000 hrs
Bulb Beam Angle
280°
Light Color
White
Standards
cULus - Listed; cULus - Classified; FCC; Damp; RoHS; DLC; IP54
Color Rendering Index
Greater than 80
Maximum Operating Temperature
122°F
Application
Lighting
Material
Aluminum / Polycarbonate
Number of Bulbs
1
Minimum Operating Temperature
-40°F
Ansi Base
EX39
HID Equivalent
1000 W
Location Rating
Damp
Color Temperature Description
Soft White to Natural Light

Description

SATCO NUVO's S23139 Hi-Lumen Hi-Pro lamp delivers a staggering 73,000+ lumens, replacing metal halide lamps up to 1000W with energy-efficient LED performance. Field-selectable wattage and CCT provide versatility, while the extended mogul EX39 base and enclosed fixture rating suit industrial and commercial spaces like warehouses and gymnasiums. A support bracket and safety cable add extra security during installation. The Type B ballast bypass design allows direct operation on 277-480V systems. A universal operating position, active cooling fan, and 4kV surge protection enhance reliability. With a 50,000-hour lifespan, this lamp ensures long-lasting, high-lumen output.


  • CCT and Wattage Selectable
  • Range Voltage 277V-480V
  • Very High Lumen Output
  • Type B Ballast Bypass
  • Integrated Active Cooling Fan
  • Damp location rated
  • Min Compartment Size 18.50" x 14.96" x 14.96"
  • 4kV Surge Protection
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.