Zoro Homepage

4.5W LED A15, 3000K-2000K Warm Dimming, Medium Base, Clear

  • Mfr # S12163

  • Zoro # G516518935


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Length
3.42 in
Bulb Dia.
1.97 in
Lumens
450L
Standards
cULus;FCC;Wet;RoHS;IP20
Incandescent Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12163
Zoro #
G516518935
UPC #
45923121630
Country of Origin
China

Dimensions

Length
3.42 in
Bulb Dia.
1.97 in

Details

Lumens
450L
Standards
cULus;FCC;Wet;RoHS;IP20
Incandescent Wattage Equivalency
40W
Watts
4.5W
Bulb Base Type
Medium
Dimmable
Yes-Dimmable
Voltage
120V
Bulb Shape
A15
Color Rendering Index
90
Color Temperature
Warm Dimming; 3000K-2000K
Rated Life
15000
Bulb Beam Angle
300°
Item
LED Filament
Lamp Count
1
Material
Aluminum / Glass
Ansi Base
E26
Operating Temperature
-4°F to +104°F
For Use With
Lighting
Color
Clear
Location Rating
Wet

Description

Compact and classic, the S12163 A15 Dim to Warm bulb from SATCO NUVO delivers smooth dimming from 3000K to 2000K in a clear finish. With an E26 base, 360 degree beam angle, and 90 CRI, this 120V bulb is ideal for residential and decorative use. Rated for wet locations, it brings ambiance and efficiency together.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • A15 Lamp Shape with E26 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.