Zoro Homepage

4.5W LED A15, 3000K-2000K Warm Dimming, Medium Base, Frost

  • Mfr # S12164

  • Zoro # G116518922


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Standards
cULus;FCC;Wet;RoHS;IP20
Color Temperature
Warm Dimming; 3000K-2000K
Color Rendering Index
90
Dimmable
Yes-Dimmable
Length
3.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12164
Zoro #
G116518922
UPC #
45923121647
Country of Origin
China

Dimensions

Length
3.42 in
Bulb Dia.
1.97 in

Details

Standards
cULus;FCC;Wet;RoHS;IP20
Color Temperature
Warm Dimming; 3000K-2000K
Color Rendering Index
90
Dimmable
Yes-Dimmable
Bulb Shape
A15
Voltage
120V
Lumens
450L
Incandescent Wattage Equivalency
40W
Watts
4.5W
Bulb Beam Angle
300°
Bulb Base Type
Medium
Rated Life
15000
Item
LED Filament
Location Rating
Wet
Lamp Count
1
For Use With
Lighting
Ansi Base
E26
Operating Temperature
-4°F to +104°F
Material
Aluminum / Glass
Color
Frost

Description

SATCO NUVO's S12164 A15 Dim to Warm bulb offers cozy, efficient lighting with a frosted finish and smooth color transition from 3000K to 2000K. Its compact design, E26 base, 360 degree light output, and 90 CRI make it a perfect fit for enclosed fixtures, accent lighting, or damp-rated decorative installations.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • A15 Lamp Shape with E26 Base
  • Frosted Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.