Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5W LED B11, 3000K-2000K Warm Dimming, Candelabra Base, Clear

  • Mfr # S12157

  • Zoro # G016518930


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Length
3.78 in
Bulb Shape
B11
Dimmable
Yes-Dimmable
Color Temperature
Warm Dimming; 3000K-2000K
Watts
4.5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12157
Zoro #
G016518930
UPC #
45923121579
Country of Origin
China

Dimensions

Length
3.78 in
Bulb Dia.
1.38 in

Details

Bulb Shape
B11
Dimmable
Yes-Dimmable
Color Temperature
Warm Dimming; 3000K-2000K
Watts
4.5W
Incandescent Wattage Equivalency
40W
Voltage
120V
Lumens
450L
Item
LED Filament
Bulb Base Type
Candelabra
Standards
cULus;FCC;Wet;RoHS;IP20
Rated Life
15000
Color Rendering Index
90
Bulb Beam Angle
300°
Ansi Base
E12
Color
Clear
Operating Temperature
-4°F to +104°F
Material
Aluminum / Glass
Lamp Count
1
For Use With
Lighting
Location Rating
Wet

Description

SATCO NUVO's S12157 B11 Dim to Warm filament bulb offers a candle-like appearance with advanced dimming from 3000K to 2000K. Featuring a clear glass finish and E12 candelabra base, it's ideal for chandeliers, sconces, and accent lighting. With 360 degree light, 90 CRI, and wet location rating, this 120V lamp blends timeless charm with modern performance.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • B11 Lamp Shape with E12 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.