Zoro Homepage

4.5W LED B11, 3000K-2000K Warm Dimming, Medium Base, Clear

  • Mfr # S12159

  • Zoro # G516518928


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bulb Base Type
Medium
Watts
4.5W
Standards
cULus;FCC;Wet;RoHS;IP20
Lumens
450L
Length
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12159
Zoro #
G516518928
UPC #
45923121593
Country of Origin
China

Dimensions

Length
3.54 in
Bulb Dia.
1.38 in

Details

Bulb Base Type
Medium
Watts
4.5W
Item
LED Filament
Standards
cULus;FCC;Wet;RoHS;IP20
Lumens
450L
Voltage
120V
Rated Life
15000
Dimmable
Yes-Dimmable
Bulb Shape
B11
Color Rendering Index
90
Bulb Beam Angle
300°
Color Temperature
Warm Dimming; 3000K-2000K
Incandescent Wattage Equivalency
40W
Material
Aluminum / Glass
Lamp Count
1
Operating Temperature
-4°F to +104°F
Color
Clear
For Use With
Lighting
Location Rating
Wet
Ansi Base
E26

Description

The S12159 B11 Dim to Warm bulb by SATCO NUVO delivers elegant, vintage-inspired lighting with smooth dimming from 3000K to 2000K. Its clear finish and standard E26 base make it perfect for decorative and general lighting applications. With 360 degree illumination, high 90 CRI, and a wet location rating, this 120V lamp adds charm and versatility.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • B11 Lamp Shape with E26 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.