Zoro Homepage

4.5W LED B11, 3000K-2000K Warm Dimming, Medium Base, Frost

  • Mfr # S12160

  • Zoro # G816518925


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bulb Beam Angle
300°
Color Temperature
Warm Dimming; 3000K-2000K
Incandescent Wattage Equivalency
40W
Color Rendering Index
90
Bulb Shape
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12160
Zoro #
G816518925
UPC #
45923121609
Country of Origin
China

Dimensions

Length
3.54 in
Bulb Dia.
1.38 in

Details

Bulb Beam Angle
300°
Color Temperature
Warm Dimming; 3000K-2000K
Incandescent Wattage Equivalency
40W
Color Rendering Index
90
Bulb Shape
B11
Dimmable
Yes-Dimmable
Rated Life
15000
Watts
4.5W
Standards
cULus;FCC;Wet;RoHS;IP20
Lumens
450L
Item
LED Filament
Bulb Base Type
Medium
Voltage
120V
For Use With
Lighting
Lamp Count
1
Operating Temperature
-4°F to +104°F
Material
Aluminum / Glass
Color
Frost
Ansi Base
E26
Location Rating
Wet

Description

SATCO NUVO's S12160 B11 Dim to Warm filament bulb features a frosted finish for softly diffused light and a standard E26 base for easy installation. It dims smoothly from 3000K to 2000K, emulating incandescent warmth. With 360 degree light output, 90 CRI, and wet location rating, this 120V lamp enhances decorative fixtures in any environment.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • B11 Lamp Shape with E26 Base
  • Frosted Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.