Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5W LED G16.5, 3000K-2000K Warm Dimming, Candelabra Base, Clear

  • Mfr # S12161

  • Zoro # G416518936


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Length
3.31 in
Bulb Shape
G16.5
Standards
cULus;FCC;Wet;RoHS;IP20
Bulb Beam Angle
300°
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12161
Zoro #
G416518936
UPC #
45923121616
Country of Origin
China

Dimensions

Length
3.31 in
Bulb Dia.
1.97 in

Details

Bulb Shape
G16.5
Standards
cULus;FCC;Wet;RoHS;IP20
Bulb Beam Angle
300°
Rated Life
15000
Watts
4.5W
Dimmable
Yes-Dimmable
Item
LED Filament
Color Rendering Index
90
Voltage
120V
Incandescent Wattage Equivalency
40W
Lumens
450L
Bulb Base Type
Candelabra
Color Temperature
Warm Dimming; 3000K-2000K
Material
Aluminum / Glass
Color
Clear
Ansi Base
E12
Location Rating
Wet
For Use With
Lighting
Operating Temperature
-4°F to +104°F
Lamp Count
1

Description

The S12161 G16.5 Dim to Warm filament bulb from SATCO NUVO combines elegance with performance, offering smooth dimming from 3000K to 2000K. Its clear finish and E12 base are ideal for chandeliers and decorative fixtures. With 360 degree illumination, 90 CRI, and wet location rating, this 120V lamp provides warm, inviting light with style.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • G16.5 Lamp Shape with E12 Base
  • Clear Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.