Zoro Homepage

4.5W LED G16.5, 3000K-2000K Warm Dimming, Candelabra Base, White

  • Mfr # S12162

  • Zoro # G816518918


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Color Temperature
Warm Dimming; 3000K-2000K
Voltage
120V
Dimmable
Yes-Dimmable
Bulb Dia.
1.97 in
Incandescent Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12162
Zoro #
G816518918
UPC #
45923121623
Country of Origin
China

Dimensions

Bulb Dia.
1.97 in
Length
3.31 in

Details

Color Temperature
Warm Dimming; 3000K-2000K
Voltage
120V
Dimmable
Yes-Dimmable
Item
LED Filament
Incandescent Wattage Equivalency
40W
Rated Life
15000
Standards
cULus;FCC;Wet;RoHS;IP20
Color Rendering Index
90
Lumens
450L
Watts
4.5W
Bulb Beam Angle
300°
Bulb Shape
G16.5
Bulb Base Type
Candelabra
Operating Temperature
-4°F to +104°F
Ansi Base
E12
Color
White
Material
Aluminum / Glass
Lamp Count
1
Location Rating
Wet
For Use With
Lighting

Description

SATCO NUVO's S12162 G16.5 bulb offers Dim to Warm performance in a soft white finish that gently diffuses light. It transitions from 3000K to 2000K to create cozy, ambient lighting in decorative and hospitality settings. With a candelabra E12 base, 360 degree output, 90 CRI, and wet location rating, this 120V lamp is both stylish and functional.


  • Warm Dimming – 3000K to 2000K
  • All Glass Construction
  • 4.5W - 40W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • G16.5 Lamp Shape with E12 Base
  • White Finish
  • Wet Location Rated
  • 15,000 Hour Lifespan
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.