4.5W LED G25 Globe, E26 Base, 2700K
- Mfr # S8553
- Zoro # G623397461
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Lumens
350 lm
Length
3.25 in
Rated Life
15,000 hr
Watts
4 W
Glass Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8553
- Zoro #
- G623397461
- UPC #
- -
- Country of Origin
- China
- Lumens
- 350 lm
- Rated Life
- 15,000 hr
- Watts
- 4 W
- Glass Finish
- Clear
- Base Type
- E12 Candelabra
- Color Temperature
- 2700 K
- Color Rendering Index
- 90
- Type
- Dimmable
- Shape Designation
- G16-1/2
- Beam Spread Type
- Omni-Directional
- Voltage
- 120V
- Item
- LED Filament LA
Dimensions
- Length
- 3.25 in
- Diameter
- 2
Description
2 in x 3.25 in, 4 W, 120 V, 350 Lumen, 2700 K Warm White, 90 CRI, 15000 Hr Life, 360D Omni Directional Beam Spread, Clear, E12 Candelabra Base, G16-1/2, Dimmable, Globe, DA Location, 40 W Incandescent Equivalent, LED Filament LA (6 per Box)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.