Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V

  • Mfr # S23165

  • Zoro # G707676543


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Voltage
277V-480V
Bulb Shape
Corncob
Watts
45W
Dimmable
Yes-Dimmable
Lumens
5850L/6300L/6075L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23165
Zoro #
G707676543
UPC #
45923231650
Country of Origin
China

Dimensions

Minimum Compartment Size
Length: 10.55 in. Width: 8.00 in. Height: 8.00 in.
Max. Overall Bulb Length
9.53 inches

Details

Voltage
277V-480V
Bulb Shape
Corncob
Watts
45W
Item
Corncob
Dimmable
Yes-Dimmable
Lumens
5850L/6300L/6075L
Material
Aluminum / Polycarbonate (PC)
Location Rating
Damp
Indoor Outdoor
Indoor and Outdoor
Rated For Enclosed Fixture
Yes
Beam Spread
300
Lamp Ballast Type A/B/C
Type B
Temperature (CCT)
3000K/4000K/5000K
Housing Color
Dark Gray
HID Equiv
200W
Safety Listing
cULus - Classified; cRUus - Recognized Component
Technology
LED
Lens Finish
Clear
CRI
80
Operating Frequency
50/60 Hz
Surge Protection
Built-in surge protection - 4KV
Burning Position
Universal
Color Temp
Warm to Cool White
Power Factor
0.9
Operating Temp
-30C (-22F) to +45C (+113F)
Lens Material
Plastic
Avg Rated Hours
50000
Finish
White
Amps
0.180A
Enclosure Rating
Enclosed Rated Lamp
IP Rating
IP64
Dimmable Function
ONLY Dimmable Via Sensor Port
Lamp Filament
LED
Lamp Base
Mogul Extended
Bulb Base Type
Mogul Extended

Description

Satco's S23165 45watt LED lamp is the lamp of choice for largescale applications Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output This CCT selectable lamp delivers 50,000 hours of clean, energysaving light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.