4.5W LED PL 2-PIN, G23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass

  • Mfr # S18405

  • Zoro # G115499802


product price: $10.69
/ea

Key Features

Voltage
120V-277V
Watts
4.5 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18405
Zoro #
G115499802
UPC #
45923184055
Country of Origin
China

Dimensions

Length
6.5 in
Bulb Dia.
1.27 in

Details

Voltage
120V-277V
Watts
4.5 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Non-Dimmable
Lumens
450L/475L/500L/500L/475L
Rated Life
50000
Light Technology
LED
Standards
cETLus - Classified;FCC;Damp;RoHS
Bulb Beam Angle
360 Degrees
Bulb Finish
Frosted
Bulb Operating Temp. Range
-4°F to +113°F
Indoor/Outdoor Usage
Indoor
Light Color
Frost
Color Rendering Index
80+
Wattage Equivalency
5W/7W/9W
For Enclosed Fixtures
Yes
Series
ColorQuick
For Use With
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Transform your lighting setup with SATCO NUVO's S18405 5.5W Type B LED lamp, a perfect replacement for 13W CFL lamps with a 2GX7 base. This lamp is engineered for ballast bypass installation, allowing for direct wiring to the main electrical supply, which improves efficiency and reduces maintenance. With 4 CCT selectable technology, users can easily switch between warm and cool tones 2700K to 4000K to suit any environment. Its reliable performance ensures consistent, high-quality lighting for offices, retail spaces, or homes.


  • • 5 CCT Selectable
  • • Type B Ballast Bypass
  • • 360 Degree Beam Spread
  • • G23 Lamp Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.