Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5W PAR16 LED 3000K 40' beam Medium 120V

  • Mfr # S9386

  • Zoro # G3409161


product price: $9.85
/ea

Key Features

Voltage
120V AC
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9386
Zoro #
G3409161
UPC #
-
Country of Origin
China

Dimensions

Length
2.88 in.

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
45 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR16
Color Temperature
3000K
Dimmable
Yes
Lumens
360 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
40 Degrees Beam Spread
Light Appearance
3000K, Warm White
Type
Flood and Spot
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Beam Angle
40
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
Wattage Equivalency
3800W HAL
Light Color
Warm White
Incandescent Wattage Equivalency
45 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,45W,120V,PAR16,E26,30K,40D,Dim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.