Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5W ST19 LED Amber Medium 2200K 380Ls 120V Carded

  • Mfr # S8612

  • Zoro # G3407789


product price: $10.95
/ea

Key Features

Voltage
120v
Watts
4.5W
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Color Temperature
2000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8612
Zoro #
G3407789
UPC #
45923086120
Country of Origin
China

Dimensions

Length
5.5 in.

Details

Item
LED Bulb,45W,120V,ST19,E26,2200K,Dim
Voltage
120v
Watts
4.5W
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Color Temperature
2000K
Dimmable
Yes
Lumens
350 lumens
Rated Life
15,000 hr
Light Technology
LED
Average Bulb Life
15,000 hr.
Light Appearance
2000K, Amber
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Type
Standard
Bulb Technology
LED
Bulb Color Temp.
2000K
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Finish
Transparent Amber
Bulb Beam Angle
360
Light Color
Amber
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

LED Bulb,45W,120V,ST19,E26,2200K,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.