Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP

  • Mfr # S16442

  • Zoro # G510914009


product price: $107.99
/ea
Sold in multiples of 10 for $1,079.90
Additional $11.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120-277V
Watts
45W
Bulb Base Type
Recessed Double Contact HO/VHO
Dimmable
Non-Dimmable
Bulb Color Temp.
4000/5000/6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16442
Zoro #
G510914009
UPC #
45923164422
Country of Origin
China

Dimensions

Light Bulb Dia.
1.13 in
Length
115 in

Details

Voltage
120-277V
Watts
45W
Bulb Base Type
Recessed Double Contact HO/VHO
Dimmable
Non-Dimmable
Bulb Color Temp.
4000/5000/6500K
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Light Color
White
Bulb Beam Angle
360 degrees
Bulb Amps
0.375-0.162A
Average Light Bulb Life
50000 Hours
For Enclosed Fixtures
Yes
Standards
RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF)
Bulb Technology
LED
Bulb Type
Linear
Bulb Primary Application
Indoor Lighting
Material
Polycarbonate (PC)
Fluorescent Equivalent
132W
Location Rating
Damp
Incandescent Equivalent
125W

Description

SATCO-NUVO's S16442, 45-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.