48W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP
Mfr # S16443
Zoro # G610914008
product price: $446.58
/eaSold in multiples of 10 for $4,465.80
Key Features
Voltage
120-277V
Watts
48W
Bulb Base Type
Recessed Double Contact HO/VHO
Dimmable
Non-Dimmable
For Enclosed Fixtures
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16443
Zoro #
G610914008
UPC #
45923164439
Country of Origin
China
Dimensions
Length
118 in
Light Bulb Dia.
1.13 in
Details
Voltage
120-277V
Watts
48W
Bulb Base Type
Recessed Double Contact HO/VHO
Dimmable
Non-Dimmable
For Enclosed Fixtures
Yes
Average Light Bulb Life
50000 Hours
Bulb Primary Application
Indoor Lighting
Bulb Amps
0.400-0.173A
Standards
RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF)
Bulb Beam Angle
360 degrees
Light Color
White
Bulb Type
Linear
Bulb Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Color Temp.
4000/5000/6500K
Fluorescent Equivalent
135W
Incandescent Equivalent
150W
Material
Polycarbonate (PC)
Location Rating
Damp
Description
SATCO-NUVO's S16443, 48-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.