Zoro Homepage

4W A15 LED Reminiscent Flex Gray Coil Filament E26 2700K 120V

  • Mfr # S12558

  • Zoro # G122576275


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Beam Spread
360 Deg
For Use With
Lighting
Lamp Shape
A15
Temp. Range
-20C (-4F) to +45C (+113F)
Damp/Wet Rating
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12558
Zoro #
G122576275
UPC #
045923409318
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in
Length
3.39 in

Details

Beam Spread
360 Deg
For Use With
Lighting
Lamp Shape
A15
Temp. Range
-20C (-4F) to +45C (+113F)
Damp/Wet Rating
Wet
Lumens
350L
Base Type
E26
Item
LED Filament
Material
Glass
Dimmable
Yes
CCT
2700K
Voltage
120V
Color
Clear
Watts
4W
CRI
93+
Lamp Count
1
Rated Life
15000
Incandescent Equivalent
40 W
Finish
Clear
Standards
cULus, FCC, Wet, RoHS
Lamp Base
Medium
Light Color
Warm White

Description

SATCO NUVO's S12558 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.