
4W A15 LED Reminiscent Flex Gray Coil Filament E26 3000K 120V
Mfr # S12559
Zoro # G022576276
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Base Type
E26
Incandescent Equivalent
40 W
Lumens
350L
Lamp Count
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12559
Zoro #
G022576276
UPC #
045923409325
Country of Origin
China
Dimensions
Light Bulb Dia.
1.38 in
Length
3.39 in
Details
Base Type
E26
Incandescent Equivalent
40 W
Lumens
350L
Lamp Count
1
Dimmable
Yes
Light Color
Soft White
Lamp Shape
A15
Watts
4W
Temp. Range
-20C (-4F) to +45C (+113F)
Color
Clear
Voltage
120V
Lamp Base
Medium
Beam Spread
360 Deg
CCT
3000K
CRI
93+
Damp/Wet Rating
Wet
Finish
Clear
Material
Glass
Standards
cULus, FCC, Wet, RoHS
Item
LED Filament
For Use With
Lighting
Rated Life
15000
Description
SATCO NUVO's S12559 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.