Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4W B11 LED Reminiscent Flex Gray Coil Filament E12 3000K 120V

  • Mfr # S11533

  • Zoro # G422576227


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Beam Spread
360 Deg
Incandescent Equivalent
40 W
Light Bulb Dia.
1.38 in
Lamp Count
1
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11533
Zoro #
G422576227
UPC #
045923409219
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in
Length
3.94 in

Details

Beam Spread
360 Deg
Light Color
Soft White
Incandescent Equivalent
40 W
Lamp Count
1
Rated Life
15000
CCT
3000K
Damp/Wet Rating
Wet
Dimmable
Yes
Lamp Shape
B11
Lumens
350L
Base Type
E12
CRI
93+
Standards
cULus, FCC, Wet, RoHS
For Use With
Lighting
Lamp Base
Candelabra
Color
Clear
Voltage
120V
Temp. Range
-20C (-4F) to +45C (+113F)
Material
Glass
Watts
4W
Item
LED Filament
Finish
Clear

Description

SATCO NUVO's S11533 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.