Zoro Homepage

4W B11 LED Reminiscent Flex Gray Coil Filament E26 2700K 120V

  • Mfr # S12554

  • Zoro # G522576233


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Lamp Shape
B11
Base Type
E26
Temp. Range
-20C (-4F) to +45C (+113F)
Watts
4W
Lamp Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12554
Zoro #
G522576233
UPC #
045923409271
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in
Length
3.43 in

Details

Lamp Shape
B11
Base Type
E26
Temp. Range
-20C (-4F) to +45C (+113F)
Item
LED Filament
Watts
4W
Lamp Base
Medium
Lumens
350L
Lamp Count
1
Damp/Wet Rating
Wet
Incandescent Equivalent
40 W
CRI
93+
Dimmable
Yes
Rated Life
15000
Finish
Clear
Standards
cULus, FCC, Wet, RoHS
Voltage
120V
Light Color
Warm White
Beam Spread
360 Deg
For Use With
Lighting
Color
Clear
Material
Glass
CCT
2700K

Description

SATCO NUVO's S12554 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.