
4W B11 LED Reminiscent Flex Gray Coil Filament E26 3000K 120V
Mfr # S12555
Zoro # G422576258
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
CCT
3000K
Color
Clear
Material
Glass
Incandescent Equivalent
40 W
Beam Spread
360 Deg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12555
Zoro #
G422576258
UPC #
045923409288
Country of Origin
China
Dimensions
Length
3.43 in
Light Bulb Dia.
1.38 in
Details
CCT
3000K
Color
Clear
Material
Glass
Incandescent Equivalent
40 W
Item
LED Filament
Beam Spread
360 Deg
Damp/Wet Rating
Wet
For Use With
Lighting
Finish
Clear
Base Type
E26
Rated Life
15000
Lamp Count
1
Standards
cULus, FCC, Wet, RoHS
Dimmable
Yes
Watts
4W
Lamp Base
Medium
Lamp Shape
B11
Voltage
120V
CRI
93+
Light Color
Soft White
Temp. Range
-20C (-4F) to +45C (+113F)
Lumens
350L
Description
SATCO NUVO's S12555 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.