Zoro Homepage

4W BT38 LED Light Bulb - Medium Base - Clear Finish

  • Mfr # S22431

  • Zoro # G0968468


product price: $46.95
/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
BT38
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22431
Zoro #
G0968468
UPC #
045923224317
Country of Origin
China

Dimensions

Length
16.5 in
Bulb Dia.
1.18 in

Details

Item
Bulb,LED,4W,BT38,Medium Base,LED Filamen
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
BT38
Bulb Housing
Glass
Color Temperature
2150K
Dimmable
Yes
Lumens
200L
Rated Life
25000
Light Technology
LED
Wattage Equivalency
3800W HAL
Color Rendering Index
90
For Enclosed Fixtures
Yes
Standards
cULus; Wet Rating
Energy Star Compliant
No
Bulb Beam Angle
320 Degrees
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts

Description

Bulb,LED,4W,BT38,Medium Base,LED Filamen, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.