4W C7 Incandescent, Clear, 3000 Avg. Hrs, 16 Lu, Candelabra base, 120V, 2-Card

  • Mfr # S3797

  • Zoro # G514581795


product price: $0.67
/ea
Sold in multiples of 20 for $13.40

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3797
Zoro #
G514581795
UPC #
45923037979
Country of Origin
China

Dimensions

Light Bulb Dia.
0.88 in
Max. Overall Bulb Length
2.13 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
C7
Color Temperature
Warm White
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
16L
Average Bulb Life
3000
ANSI Code
E12
Bulb Finish
Clear
Bulb Primary Application
Lighting
Bulb Beam Angle
360
Standards
RoHS
CRI
100
Lamp Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.