4W CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V Carded

  • Mfr # S11307

  • Zoro # G6503814


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Voltage
120V
Watts
4 W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11307
Zoro #
G6503814
UPC #
45923113079
Country of Origin
China

Dimensions

Length
4 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
4 W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
CA11
Bulb Housing
Glass
Color Temperature
2100K
Dimmable
Yes
Lumens
200
Rated Life
15000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 to 113°F
Type
Candle
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Bulb Designation
CA11
Bulb Beam Angle
300 Degrees
Light Color
Amber
Standards
FCC Compliant, cULus
Color Rendering Index
80
Wattage Equivalency
40W Incandescent
Bulb Finish
Spun Amber
Lamp Filament
LED
Power Factor
0.9
Candle Power
4
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Amps
0.033 A
UL 1993 Environmental Rating
Damp

Description

4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120 Volts Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.