
4W CA11 LED Reminiscent Flex Gray Coil Filament E12 Base 2700K 120V, 2PK
Mfr # S10524R1
Zoro # G722576255
product price: $8.95
/pk 2, $4.48/eaKey Features
CCT
2700K
Color
Clear
Incandescent Equivalent
40 W
Base Type
E12
Light Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10524R1
Zoro #
G722576255
UPC #
045923409240
Country of Origin
China
Dimensions
Length
4.49 in
Light Bulb Dia.
1.38 in
Details
CCT
2700K
Color
Clear
Incandescent Equivalent
40 W
Base Type
E12
Light Color
Warm White
Lumens
350L
Lamp Base
Candelabra
CRI
93+
Lamp Shape
CA11
Beam Spread
360 Deg
Finish
Clear
For Use With
Lighting
Temp. Range
-20C (-4F) to +45C (+113F)
Rated Life
15000
Standards
cULus, FCC, Wet, RoHS
Lamp Count
2
Dimmable
Yes
Voltage
120V
Damp/Wet Rating
Wet
Item
LED Filament
Material
Glass
Watts
4W
Description
SATCO NUVO's S10524R1 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.