
4W CA11 LED Reminiscent Flex Gray Coil Filament E26 2700K 120V
Mfr # S12556
Zoro # G122576237
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Beam Spread
360 Deg
Lamp Shape
CA11
CCT
2700K
Light Bulb Dia.
1.38 in
Lamp Base
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12556
Zoro #
G122576237
UPC #
045923409295
Country of Origin
China
Dimensions
Light Bulb Dia.
1.38 in
Length
4.17 in
Details
Beam Spread
360 Deg
Lamp Shape
CA11
CCT
2700K
Lamp Base
Medium
Damp/Wet Rating
Wet
Rated Life
15000
For Use With
Lighting
Base Type
E26
Lamp Count
1
CRI
93+
Incandescent Equivalent
40 W
Lumens
350L
Light Color
Warm White
Dimmable
Yes
Temp. Range
-20C (-4F) to +45C (+113F)
Finish
Clear
Watts
4W
Standards
cULus, FCC, Wet, RoHS
Voltage
120V
Item
LED Filament
Material
Glass
Color
Clear
Description
SATCO NUVO's S12556 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.