Zoro Homepage

4W G16.5 LED Reminiscent Flex Gray Coil Filament E12 2700K 120V

  • Mfr # S12560

  • Zoro # G422576272


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Lamp Count
1
Temp. Range
-20C (-4F) to +45C (+113F)
Rated Life
15000
Length
3.23 in
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12560
Zoro #
G422576272
UPC #
045923409332
Country of Origin
China

Dimensions

Length
3.23 in
Light Bulb Dia.
1.97 in

Details

Lamp Count
1
Temp. Range
-20C (-4F) to +45C (+113F)
Item
LED Filament
Rated Life
15000
CRI
93+
Lamp Shape
G16.5
Lumens
350L
Dimmable
Yes
Material
Glass
Voltage
120V
Watts
4W
Color
Clear
CCT
2700K
Light Color
Warm White
Beam Spread
360 Deg
Lamp Base
Candelabra
Finish
Clear
Base Type
E12
For Use With
Lighting
Incandescent Equivalent
40 W
Damp/Wet Rating
Wet
Standards
cULus, FCC, Wet, RoHS

Description

SATCO NUVO's S12560 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 2700K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.