Zoro Homepage

4W G16.5 LED Reminiscent Flex Gray Coil Filament E12 3000K 120V

  • Mfr # S12561

  • Zoro # G922576246


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Light Color
Soft White
Incandescent Equivalent
40 W
For Use With
Lighting
CCT
3000K
Light Bulb Dia.
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12561
Zoro #
G922576246
UPC #
045923409349
Country of Origin
China

Dimensions

Light Bulb Dia.
1.97 in
Length
3.23 in

Details

Light Color
Soft White
Incandescent Equivalent
40 W
For Use With
Lighting
CCT
3000K
Damp/Wet Rating
Wet
Lumens
350L
Beam Spread
360 Deg
Rated Life
15000
Lamp Base
Candelabra
Base Type
E12
CRI
93+
Finish
Clear
Dimmable
Yes
Item
LED Filament
Lamp Count
1
Lamp Shape
G16.5
Temp. Range
-20C (-4F) to +45C (+113F)
Material
Glass
Standards
cULus, FCC, Wet, RoHS
Watts
4W
Color
Clear
Voltage
120V

Description

SATCO NUVO's S12561 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.