4W LED Reminiscent Flex Gray Coil Filament CA11 Candelabra Base 2700K CCT Clear 120 Volt, 2PK

  • Mfr # S10524

  • Zoro # G515577278


product price: $9.99
/pk 2, $5.00/ea
Sold in multiples of 2 for $19.98

Key Features

Voltage
120V
Watts
4W
Bulb Shape
CA11
Color Temperature
2700K Warm White
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10524
Zoro #
G515577278
UPC #
045923105241
Country of Origin
China

Dimensions

Length
4.48 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA11
Color Temperature
2700K Warm White
Dimmable
Yes
Lumens
350L
Rated Life
15000 hrs
Light Technology
LED
Color Rendering Index
93
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Bulb Beam Angle
360°
Wattage Equivalency
40W
Standards
cULus - Certified; cULus - Listed; FCC; Damp; RoHS
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
-4°F to +113°F
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Material
Glass
Ansi Base
E12
Location Rating
Damp
Color
Clear
For Use With
Lighting
Lamp Count
2

Description

SATCO NUVO's S10524 CA11 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology in a convenient 2-pack. The gray coil filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.


  • 93 CRI
  • 120V
  • 2700K
  • Damp Location Rated
  • Dimmable
  • This lamp is approved for use in enclosed fixtures and can be utilized outdoors only when protected from direct contact with water
  • 360-Degree Beam Angle
  • Ultra-Clear Glass Bulb
  • Title 20
  • 87 LPW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.