Zoro Homepage

4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish

  • Mfr # S11906

  • Zoro # G7411523


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Voltage
120V-277V
Watts
4W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11906
Zoro #
G7411523
UPC #
045923119064
Country of Origin
China

Dimensions

Length
11.91 in
Bulb Dia.
0.83 in

Details

Item
Bulb,LED,4W,T5,Miniature Bi Pin Base,LFL
Voltage
120V-277V
Watts
4W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
Daylight
Dimmable
Non-Dimmable
Lumens
400L
Rated Life
50000
Light Technology
LED
Energy Star Compliant
No
Standards
cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Color Rendering Index
82
Wattage Equivalency
3800W HAL
Bulb Beam Angle
240 Degrees
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Bulb Designation
T5
Light Color
Daylight
Shatter-Resistant
PET Coated
Features
Lensed Lamp
Lamp End Type
Double Ended
Power Factor
0.9
Lamp Ballast Type
Type B
Operating Frequency
50/60 Hz
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
25 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Amps
0.040A
Fluorescent Equivalent
8W
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,4W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.