5-6 inch CCT Selectable Integrated LED Recessed Downlight with Night Light Feature
- Mfr # S11846
- Zoro # G324964993
product price:Â
$
37.95
/ea
Key Features
Color Temperature
2,700 K/3,000 K/3,500 K/4,000 K/5,000 K
Lumens
800 L
Shape
Round
Standards
cULus - Certified, cULus - Classified, FCC, Wet, RoHS
For Use With
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11846
- Zoro #
- G324964993
- UPC #
- 045923118463
- Country of Origin
- Thailand
- Color Temperature
- 2,700 K/3,000 K/3,500 K/4,000 K/5,000 K
- Lumens
- 800 L
- Shape
- Round
- Standards
- cULus - Certified, cULus - Classified, FCC, Wet, RoHS
- For Use With
- Lighting
- Style
- Utility
- Includes
- E26 Adapter included (S9001)
- Housing Material
- Aluminum
- CRI
- 90+
- Color
- White
- Voltage
- 120 V
- Lamp Base
- Medium Adapter
- Watts
- 9 W
- Light Color
- Warm to Cool White
- Damp/Wet Rating
- Wet
- Dimmable / Non-Dimmable
- Dimmable
Dimensions
- Height
- 3.17 in
- Outside Dia.
- 7.4 in
Description
Easily convert living spaces to energy efficient LED technology with Satco/Nuvo's S11846 6-inch Recessed Downlight with Night Light. The Downlight is 5 CCT color selectable, with an excellent color rendering of 90 CRI, providing quality lighting throughout. The innovative design also incorporates a 2200K warm glow Night Light that activates with the toggle of a light switch and integrates seamlessly in any room with baffle trim recessed lighting. Dimmable, and wet location rated, this fixture is ideal for multi-family and residential applications including bathrooms, hallways, kitchens, stairwells, and bedrooms.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.