
5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4
Mfr # S11452
Zoro # G404266245
product price: $13.15
/pk 4, $3.29/eaKey Features
Voltage
120
Watts
5
Dimmable
Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Rated Life
15000 hours
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11452
Zoro #
G404266245
UPC #
45923101526
Country of Origin
China
Dimensions
Length
4.17
Details
Voltage
120
Watts
5
Dimmable
Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Lumens
450
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Finish
Frost
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Standards
cULus - Listed
Light Color
Cool White
Application
Indoor Lighting
Weight
0.31
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit
Description
Satco's complete line of LED A19 lamps offers the best value in LED lighting today. The widely used lamps are dimmable and available in multiple color temperatures. Multipacks are available for point-of-sale purchase and are convenient for the builder trade. The 4-packs are one of the best all-around lighting values available.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.